Motion
24032 CCK30/C3W33

SKF
24032 CCK30/C3W33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131064
MFR #24032 CCK30/C3W33
Price$3,039.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24032 CCK30/C3W33

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131064
MFR #24032 CCK30/C3W33

Mfr description
24032 CCK30 C3 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,039.60/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    27.75 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bronze
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    176025 lbf
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 240 Series
  • Static Load Capacity
    269771 lbf
  • UPC_NO
    7316577016423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)