Motion
24034CC3W507
Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #00131082
MFR #24034CC3W507
Price$5,442.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Open, C3
Mi Item #00131082
MFR #24034CC3W507

Mfr description
24034CC3W507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,442.14/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    90 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    90 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    36.38 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 240
  • Dynamic Load Capacity
    825000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176827921
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Series
    240
  • Static Load Capacity
    1520000 N
  • UPC_NO
    029176827921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)