Motion
24044CE4C3
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #00131111
MFR #24044CE4C3
Price$11,295.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #00131111
MFR #24044CE4C3

Mfr description
24044 CE4C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,295.92/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    118 mm
  • Weight
    89.287 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    382175.3 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176038129
  • Max Rpm
    1900 rpm
  • Maximum RPM (Grease)
    750 rpm
  • Maximum Speed
    1900 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    584503.4 lbf
  • UPC_NO
    029176038129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)