Motion
24064CAME4
Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open, C0
Mi Item #00131116
MFR #24064CAME4
Price$40,583.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 320 mm ID, 480 mm OD, 160 mm Width, Straight Bore, Open, C0
Mi Item #00131116
MFR #24064CAME4

Mfr description
24064 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,583.01/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    160 mm
  • Weight
    227.96 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    685667.45 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176010743
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    500 rpm
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    1135285.45 lbf
  • UPC_NO
    029176010743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)