Motion
24122S
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00131144
MFR #24122S
Your Price$1,900.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00131144
MFR #24122S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,900.74/each(List $2,280.88)

Overview

Mfr description
24122-BE-XL SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3.350 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Polyamide
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    241
  • UPC_NO
    4012801194556
  • Weight
    15.18 lbs
  • Maximum Speed
    3.350 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text