Motion
24124CE4
Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Open, C0
Mi Item #00131166
MFR #24124CE4
Price$2,079.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 120 mm ID, 200 mm OD, 80 mm Width, Straight Bore, Open, C0
Mi Item #00131166
MFR #24124CE4

Mfr description
24124 CE4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,079.57/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    80 mm
  • Weight
    23.37 lbs

Details

  • Application
    General Machinery
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    161862.48 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176037085
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 241 Series
  • Static Load Capacity
    213568.55 lbf
  • UPC_NO
    029176037085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)