Motion
24128SK30
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Tapered 1:30 Bore, Open, C0
Mi Item #00131174
MFR #24128SK30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Tapered 1:30 Bore, Open, C0
Mi Item #00131174
MFR #24128SK30

Mfr description
24128SK30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    85 mm
  • Weight
    28.38 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    4012801302357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)