Motion
24138CE4C3
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #00131230
MFR #24138CE4C3
Your Price$8,897.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #00131230
MFR #24138CE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,897.88/each(List $11,122.35)

Overview

Mfr description
24138 CE4C3 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    384423.39 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    523804.97 lbf
  • Maximum RPM (Grease)
    850 rpm
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    128 mm
  • Fillet Radius
    3.00 mm
  • Series
    241
  • Manufacturer Upc Number
    029176078491
  • UPC_NO
    029176078491
  • Harmonization Code
    8482300080
  • Weight
    88.18 lbs
  • Maximum Speed
    1900 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text