Motion
24160E1K30.C3

FAG (SCHAEFFLER)
24160E1K30.C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131269
MFR #24160E1K30.C3
Price$53,208.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24160E1K30.C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131269
MFR #24160E1K30.C3

Mfr description
24160-BE-XL-K30-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,208.72/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    200 mm
  • Precision Rating
    Not Rated
  • Weight
    347.60 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 241..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    780 rpm
  • Maximum Speed
    1.100 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241
  • UPC_NO
    4012802617405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)