Motion
29236M
Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 250 mm Width
Mi Item #00131297
MFR #29236M
Price$6,967.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 250 mm Width
Mi Item #00131297
MFR #29236M

Mfr description
29236 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,967.23/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm
  • Weight
    36.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176028816
  • Product Type
    Spherical Roller Thrust Bearings
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176028816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)