Motion
29236 M

SKF
29236 M

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width
MI ITEM #00131298
MFR #29236 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29236 M

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width
MI ITEM #00131298
MFR #29236 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm

Details

  • Cage Material
    Brass
  • Operating Temperature Range
    392 Degrees °F
  • Series
    Spherical Roller Thrust Bearing

Overview

Mfr description
29236 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text