Motion
29244M
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 300 mm Width
MI ITEM #00131305
MFR #29244M
Your Price$8,940.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 300 mm Width
MI ITEM #00131305
MFR #29244M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,940.32/each(List $10,849.97)

Overview

Mfr description
29244 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Bore Type
    Straight
  • Manufacturer Upc Number
    029176034138
  • Country of Origin
    JP
  • UPC_NO
    029176034138
  • Harmonization Code
    8482300080
  • Weight
    20.94 lbs
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text