1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
29244 M
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 48 mm Width
MI ITEM #
00131306
MFR #
29244 M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
SKF 29244 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
29244 M
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 48 mm Width
MI ITEM #
00131306
MFR #
29244 M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29244 M BRG
Specifications
Bore Diameter
220 mm
Outside Diameter
300 mm
Overall Width
48 mm
Cage Material
Brass
Operating Temperature Range
392 Degrees °F
Series
Spherical Roller Thrust Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data