Motion
29252-E1-MB

FAG (SCHAEFFLER)
29252-E1-MB

Spherical Roller Thrust Bearing - 260 mm Bore, 360 mm OD, 60 mm Width
MI ITEM #00131314
MFR #29252-E1-MB
Your Price$15,105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29252-E1-MB

Spherical Roller Thrust Bearing - 260 mm Bore, 360 mm OD, 60 mm Width
MI ITEM #00131314
MFR #29252-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,105.28/each(List $18,881.60)

Overview

Mfr description
29252-E1-MB

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    1022931.655 lbf
  • Dynamic Load Capacity
    233812.95 lbf
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    1800 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    2 mm
  • Series
    292
  • UPC_NO
    4012802189575
  • Weight
    40.26 lbs
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    1040 kN
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text