Motion
29260

SKF
29260

Spherical Roller Thrust Bearing - 300 mm Bore, 420 mm OD, 73 mm Width
Mi Item #00131322
MFR #29260
Price$15,835.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29260

Spherical Roller Thrust Bearing - 300 mm Bore, 420 mm OD, 73 mm Width
Mi Item #00131322
MFR #29260

Mfr description
29260 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,835.24/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    73 mm
  • Weight
    75.40 lbs

Details

  • Cage Material
    Brass
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    Maximum of +392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1070 kN
  • Separable Type
    Non-Separable
  • Series
    292
  • UPC_NO
    7316577120045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)