Motion
29264-E1-MB

FAG (SCHAEFFLER)
29264-E1-MB

Spherical Roller Thrust Bearing - 320 mm Bore, 440 mm OD, 73 mm Width
Mi Item #00131324
MFR #29264-E1-MB
Price$27,359.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29264-E1-MB

Spherical Roller Thrust Bearing - 320 mm Bore, 440 mm OD, 73 mm Width
Mi Item #00131324
MFR #29264-E1-MB

Mfr description
29264-E1-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,359.26/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    73 mm
  • Weight
    71.94 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    316996.403 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1410 kN
  • Separable Type
    Separable Bearing
  • Series
    292
  • Static Load Capacity
    1461330.935 lbf
  • UPC_NO
    4012802189612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)