Motion
29268

SKF
29268

Spherical Roller Thrust Bearing - 340 mm Bore, 460 mm OD, 73 mm Width, Bearing steel Material
MI ITEM #00131329
MFR #29268
List Price$39,590.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29268

Spherical Roller Thrust Bearing - 340 mm Bore, 460 mm OD, 73 mm Width, Bearing steel Material
MI ITEM #00131329
MFR #29268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39,590.94/each for your price

Overview

Mfr description
29268 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Cage Material
    Brass
  • Internal Clearance
    C3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Max Rpm
    1300 rpm
  • Series
    292
  • Manufacturer Upc Number
    7316570016604
  • UPC_NO
    7316570016604
  • Weight
    85.10 lbs
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Closure Type
    Open
  • Max Operating Temperature
    392 °F
  • Radial Dynamic Load Capacity
    253900 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text