Motion
24122SK30.C3

FAG (SCHAEFFLER)
24122SK30.C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131342
MFR #24122SK30.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24122SK30.C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131342
MFR #24122SK30.C3

Mfr description
24122SK30.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • UPC_NO
    4026677178930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)