Motion
24122 CCK30/C3W33

SKF
24122 CCK30/C3W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131343
MFR #24122 CCK30/C3W33
Price$2,475.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24122 CCK30/C3W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:30 Bore, Open, C3
Mi Item #00131343
MFR #24122 CCK30/C3W33

Mfr description
24122 CCK30 C3 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,475.03/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm
  • Weight
    15.07 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316577016447
  • Max Operating Temperature
    392 °F
  • Max Rpm
    3000 rpm
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum Speed
    3000 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316577016447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)