Motion
29317RNFY

JTEKT KOYO
29317RNFY

Spherical Roller Thrust Bearing - 85 mm Bore, 150 mm OD, 39 mm Width
MI ITEM #00131359
MFR #29317RNFY
Price$2,673.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29317RNFY

Spherical Roller Thrust Bearing - 85 mm Bore, 150 mm OD, 39 mm Width
MI ITEM #00131359
MFR #29317RNFY

Mfr description
29317RNFY SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,673.04/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    39 mm
  • Weight
    2.87 kg

Details

  • Dynamic Load Capacity
    400 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    1000 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)