1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29318E
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
MI ITEM #
00131362
MFR #
29318E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29318E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29318E
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 39 mm Width
MI ITEM #
00131362
MFR #
29318E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29318E BRG
Specifications
Bore Diameter
90 mm
Outside Diameter
155 mm
Overall Width
39 mm
Cage Material
Steel
Series
Spherical Roller Thrust Bearing
Weight
5.92 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data