Motion
29318E
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 155 mm Width
MI ITEM #00131364
MFR #29318E
Price$3,568.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 90 mm Bore, 155 mm OD, 155 mm Width
MI ITEM #00131364
MFR #29318E

Mfr description
29318 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,568.03/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0590 in
  • Outside Diameter  
    155 mm
  • Overall Width  
    155 mm
  • Weight
    6.39 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    78683.15 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102134
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    350000 N
  • Series
    29318E
  • Static Load Capacity
    242793.72 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)