Motion
29320E
Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 42 mm Width
Mi Item #00131368
MFR #29320E
Price$3,394.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 42 mm Width
Mi Item #00131368
MFR #29320E

Mfr description
29320-E1-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,394.69/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    42 mm
  • Weight
    7.59 lbs

Details

  • Cage Material
    Steel
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802189841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)