Motion
29320E
Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 170 mm Width
Mi Item #00131370
MFR #29320E
Price$2,525.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 100 mm Bore, 170 mm OD, 170 mm Width
Mi Item #00131370
MFR #29320E

Mfr description
29320 E BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,525.33/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0590 in
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    8.16 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    92171.69 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102141
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    410000 N
  • Series
    29320E
  • Static Load Capacity
    287755.52 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)