Motion
29328NFY

JTEKT KOYO
29328NFY

Spherical Roller Thrust Bearing - 140 mm Bore, 240 mm OD, 60 mm Width
Mi Item #00131377
MFR #29328NFY
Price$4,089.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29328NFY

Spherical Roller Thrust Bearing - 140 mm Bore, 240 mm OD, 60 mm Width
Mi Item #00131377
MFR #29328NFY

Mfr description
29328N FY BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,089.95/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    60 mm
  • Weight
    11.1 kg

Details

  • Dynamic Load Capacity
    898 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    2490 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)