Motion
29332E
Spherical Roller Thrust Bearing - 160 mm Bore, 270 mm OD, 270 mm Width
Mi Item #00131385
MFR #29332E
Price$6,837.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 160 mm Bore, 270 mm OD, 270 mm Width
Mi Item #00131385
MFR #29332E

Mfr description
29332 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,837.99/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    0.0980 in
  • Outside Diameter  
    270 mm
  • Overall Width  
    270 mm
  • Weight
    30.86 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    227057.09 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102202
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1010000 N
  • Static Load Capacity
    764350.6 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)