Motion
29336E
Spherical Roller Thrust Bearing - 180 mm Bore, 300 mm OD, 73 mm Width
MI ITEM #00131391
MFR #29336E
Price$7,445.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 180 mm Bore, 300 mm OD, 73 mm Width
MI ITEM #00131391
MFR #29336E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,445.43/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    73 mm
  • Weight
    40.26 lbs

Details

  • Cage Material
    Steel
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012801195294

Overview

Mfr description
29336-E1-XL SPHERICAL THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text