1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29413E
Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 138 mm Width
MI ITEM #
00131405
MFR #
29413E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29413E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29413E
Spherical Roller Thrust Bearing - 65 mm Bore, 140 mm OD, 138 mm Width
MI ITEM #
00131405
MFR #
29413E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
65 mm
Outside
Diameter
140 mm
Overall
Width
138 mm
Weight
6.62 lbs
Details
Cage Material
Steel
Series
Spherical Roller Thrust Bearing
Overview
Mfr description
29413E BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data