Motion
29415-E1
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
Mi Item #00131411
MFR #29415-E1
Price$2,627.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
Mi Item #00131411
MFR #29415-E1

Mfr description
29415-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,627.54/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    51 mm
  • Weight
    9.55 lbs

Details

  • Cage Material
    Steel
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    650 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)