Motion
29415E
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 160 mm Width
MI ITEM #00131413
MFR #29415E
Your Price$2,572.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 160 mm Width
MI ITEM #00131413
MFR #29415E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,572.69/each(List $3,087.23)

Overview

Mfr description
29415 E BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    321476.87 lbf
  • Dynamic Load Capacity
    115776.635 lbf
  • Bore Type
    Straight
  • Max Rpm
    2200 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    2.00 mm
  • Series
    294
  • Manufacturer Upc Number
    029176102257
  • Country of Origin
    JP
  • UPC_NO
    029176102257
  • Harmonization Code
    8482300080
  • Weight
    10.49 lbs
  • Radial Dynamic Load Capacity
    515000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text