Motion
29416E
Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 54 mm Width
Mi Item #00131419
MFR #29416E
Price$3,002.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 54 mm Width
Mi Item #00131419
MFR #29416E

Mfr description
29416-E1-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,002.93/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    54 mm
  • Weight
    11.53 lbs

Details

  • Cage Material
    Steel
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012802190434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)