Motion
29416E
Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 170 mm Width
MI ITEM #00131421
MFR #29416E
Price$2,792.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 170 mm Width
MI ITEM #00131421
MFR #29416E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,792.32/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0790 in
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    12.43 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    129265.175 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102264
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    575000 N
  • Series
    29416E
  • Static Load Capacity
    359694.4 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102264

Overview

Mfr description
29416 E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text