Motion
29416RNFY

JTEKT KOYO
29416RNFY

Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 54 mm Width
Mi Item #00131422
MFR #29416RNFY
Price$1,845.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29416RNFY

Spherical Roller Thrust Bearing - 80 mm Bore, 170 mm OD, 54 mm Width
Mi Item #00131422
MFR #29416RNFY

Mfr description
29416RNFY SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.78/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    54 mm
  • Weight
    5.95 kg

Details

  • Dynamic Load Capacity
    631 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    1480 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)