1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29417E
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width
MI ITEM #
00131427
MFR #
29417E
Your Price
$3,189.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29417E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29417E
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width
MI ITEM #
00131427
MFR #
29417E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,189.14
/each
(List
$3,986.42
)
Qty
Add to Cart
Overview
Mfr description
29417-E1-XL
Specifications
Bore Diameter
85 mm
Outside Diameter
180 mm
Overall Width
58 mm
Cage Material
Steel
Series
Spherical Roller Thrust Bearing
UPC_NO
4012802190458
Weight
14.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data