Motion
29417E
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 180 mm Width
MI ITEM #00131429
MFR #29417E
Your Price$2,965.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 180 mm Width
MI ITEM #00131429
MFR #29417E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,965.45/each(List $3,706.82)

Overview

Mfr description
29417 E BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    395663.84 lbf
  • Dynamic Load Capacity
    141629.67 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.0790 in
  • Series
    29417E
  • Manufacturer Upc Number
    029176102271
  • Country of Origin
    JP
  • UPC_NO
    029176102271
  • Harmonization Code
    8482300080
  • Weight
    14.62 lbs
  • Radial Dynamic Load Capacity
    630000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text