Motion
29417

NTN
29417

Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width, Through Hardened Steel Material
MI ITEM #00131431
MFR #29417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29417

Spherical Roller Thrust Bearing - 85 mm Bore, 180 mm OD, 58 mm Width, Through Hardened Steel Material
MI ITEM #00131431
MFR #29417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29417 SPHERICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined - Two Piece
  • Cage Material
    Brass
  • Internal Clearance
    CN
  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    1800 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    294
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520091866
  • Country of Origin
    JP
  • UPC_NO
    4547359290974
  • Harmonization Code
    8482.30.0080
  • Weight
    15.873 lb
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    110000 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text