Motion
29428E
Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 280 mm Width
Mi Item #00131437
MFR #29428E
Price$7,099.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 280 mm Width
Mi Item #00131437
MFR #29428E

Mfr description
29428 E BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,099.81/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.1180 in
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    50.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Dynamic Load Capacity
    307988.33 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176102356
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1370000 N
  • Series
    29428E
  • Static Load Capacity
    944197.8 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176102356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)