Motion
29432E
Spherical Roller Thrust Bearing - 160 mm Bore, 320 mm OD, 320 mm Width
MI ITEM #00131444
MFR #29432E
List Price$11,925.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 160 mm Bore, 320 mm OD, 320 mm Width
MI ITEM #00131444
MFR #29432E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,925.49/each for your price

Overview

Mfr description
29432 E BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Steel
  • Static Load Capacity
    1213968.6 lbf
  • Dynamic Load Capacity
    391167.66 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.1570 in
  • Series
    29432E
  • Manufacturer Upc Number
    029176102370
  • Country of Origin
    JP
  • UPC_NO
    029176102370
  • Harmonization Code
    8482300080
  • Weight
    66.14 lbs
  • Radial Dynamic Load Capacity
    1740000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text