Motion
29436RNFY

JTEKT KOYO
29436RNFY

Spherical Roller Thrust Bearing - 180 mm Bore, 360 mm OD, 109 mm Width
Mi Item #00131450
MFR #29436RNFY
Price$14,452.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29436RNFY

Spherical Roller Thrust Bearing - 180 mm Bore, 360 mm OD, 109 mm Width
Mi Item #00131450
MFR #29436RNFY

Mfr description
29436RN FY BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,452.59/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    109 mm
  • Weight
    52.2 kg

Details

  • Dynamic Load Capacity
    2450 kN
  • Manufacturer Product Page
  • Product Type
    Spherical Roller Thrust Bearings
  • Static Load Capacity
    6590 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)