Motion
29456-E-MB
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 145 mm Width
MI ITEM #00131463
MFR #29456-E-MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 280 mm Bore, 520 mm OD, 145 mm Width
MI ITEM #00131463
MFR #29456-E-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    145 mm
  • Weight
    275.00 lbs

Details

  • Cage Material
    Brass
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    5200 kN
  • Separable Type
    Separable Bearing
  • Series
    Spherical Roller Thrust Bearing
  • UPC_NO
    4012801349031

Overview

Mfr description
29456-E-MB BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text