Motion
30203

TIMKEN
30203

Tapered Roller Bearing Full Assembly
MI ITEM #00131477
MFR #30203
Price$48.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30203

Tapered Roller Bearing Full Assembly
MI ITEM #00131477
MFR #30203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.10/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    40 mm
  • Overall Width
    0.5217 in
  • Weight
    0.17 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    30203-90KA1 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893243368
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893243368

Overview

Mfr description
30203-90KA1 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
  • Longer bearing life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text