Motion
30204-A
Tapered Roller Bearing Assembly - 20 mm Bore, 47 mm OD, 0.5625 in Width
MI ITEM #00131480
MFR #30204-A
Price$42.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 20 mm Bore, 47 mm OD, 0.5625 in Width
MI ITEM #00131480
MFR #30204-A

Mfr description
30204-A TAPERED ROLLER BRG
  • Comprise solid inner and outer rings with tapered raceways and tapered rollers with cages
  • Not self-retaining—as a result, the inner ring together with the rollers and cage can be fitted separately from the outer ring
  • Can support axial loads from one direction as well as high radial loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    0.5625 in
  • Weight
    0.29 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    16800 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • Standards Met
    DIN ISO 355/DIN 720
  • UPC_NO
    4012801035897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)