Motion
30205

TIMKEN
30205

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 0.6398 in Width
MI ITEM #00131499
MFR #30205
Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30205

Tapered Roller Bearing Assembly - 25 mm Bore, 52 mm OD, 0.6398 in Width
MI ITEM #00131499
MFR #30205

Mfr description
30205M-90KM1 BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.65/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    0.6398 in
  • Weight
    0.342 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    30205M-90KM1 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893430713
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893430713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)