Motion
30206-A
Tapered Roller Bearing Assembly - 30 mm Bore, 62 mm OD, 17.25 mm Width, 1 mm Fillet Radius
Mi Item #00131502
MFR #30206-A
Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 30 mm Bore, 62 mm OD, 17.25 mm Width, 1 mm Fillet Radius
Mi Item #00131502
MFR #30206-A

Mfr description
30206-A TAPER ROLLER BRG ASSY
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring.Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload.Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.03/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Height
    0.85
  • Length
    3.2
  • Outside Diameter
    62 mm
  • Overall Width
    17.25 mm
  • Weight
    0.523 lbs, 0.73
  • Width
    3.15

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801037761
  • Max Rpm
    14200 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • Standards Met
    DIN ISO 355 / DIN 720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)