1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
30208JR
Taper Roller Bearing - 40 mm Bore, 80 mm OD, 19.75 mm Width
Mi Item #
00131527
MFR #
30208JR
Price
$44.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 30208JR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
30208JR
Taper Roller Bearing - 40 mm Bore, 80 mm OD, 19.75 mm Width
Mi Item #
00131527
MFR #
30208JR
Mfr description
30208JR METRIC TAPER BRG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$44
.41
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
40 mm
Outside Diameter
80 mm
Overall Width
19.75 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items