Motion
30212 J2/Q

SKF
30212 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 110 mm OD, 22 mm Cone Width, 19 mm Cup Width
MI ITEM #00131570
MFR #30212 J2/Q
Price$138.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30212 J2/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 110 mm OD, 22 mm Cone Width, 19 mm Cup Width
MI ITEM #00131570
MFR #30212 J2/Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.24/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    110 mm
  • Overall Width
    0.9375 in
  • Weight
    2.02 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577326942

Overview

Mfr description
30212 REPLACES 30212 J2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text