Motion
30213 J2/Q

SKF
30213 J2/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 23 mm Cone Width, 20 mm Cup Width
Mi Item #00131579
MFR #30213 J2/Q
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30213 J2/Q

Tapered Roller Bearing Full Assembly - 65 mm Bore, 120 mm OD, 23 mm Cone Width, 20 mm Cup Width
Mi Item #00131579
MFR #30213 J2/Q

Mfr description
30213 REPLACES 30213 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.68/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    120 mm
  • Overall Width
    24.75 mm
  • Weight
    2.52 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577326959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)