Motion
30216 J2/Q

SKF
30216 J2/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 26 mm Cone Width, 22 mm Cup Width
Mi Item #00131604
MFR #30216 J2/Q
Price$378.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30216 J2/Q

Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 26 mm Cone Width, 22 mm Cup Width
Mi Item #00131604
MFR #30216 J2/Q

Mfr description
30216 REPLACES 30216 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    140 mm
  • Overall Width
    28.25 mm
  • Weight
    3.67 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577326966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)