Motion
30217 J2/Q

SKF
30217 J2/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 28 mm Cone Width, 24 mm Cup Width, Class 3 Precision Rating
Mi Item #00131613
MFR #30217 J2/Q
Price$298.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30217 J2/Q

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 28 mm Cone Width, 24 mm Cup Width, Class 3 Precision Rating
Mi Item #00131613
MFR #30217 J2/Q

Mfr description
30217 TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.05/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    150 mm
  • Overall Width
    30.50 mm
  • Weight
    4.62 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577326973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)