Overview
Mfr description
24124SK30
Specifications
- Bore TypeTapered 1:30
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Internal ClearanceC0
- Lubrication Hole TypeOil Grooves And Holes In Outer Ring
- Cage MaterialPolyamide
- Series241
- UPC_NO4026677178947
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data